missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key
Fitted with GP Rotaflo™ stopcock with PTFE key. Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key does not require lubrication or contaminating greases and does not seize with caustic solutions. Complies with ISO 4800 Type 3 Standards.
Brand: Quickfit D1/21GP
This item is not returnable.
View return policy
Description
- Complies to ISO 4800, Type 3
- Funnel stem with ground-glass cone for easy incorporation into the sockets of Quickfit™ flasks and vessels.
- Fitted with GP Rotaflo™ stopcock with PTFE key
- No lubrication required
- No contaminating greases
- No seizure with caustic solutions
Specifications
100 mL | |
ISO 4800 | |
GP Rotaflo™ stopcock with PTFE key, cone | |
Dropping Funnel |
Borosilicate Glass | |
14/23 | |
3mm Bore |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction