missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Weighing Bottles with Ground Glass Stoppers
19.17 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
8 mL
10 mL
20 mL
25 mL
40 mL
60 mL
100 mL
Description:
Squat form
Tall form
Description
Manufactured from chemically inert Pyrex™ Borosilicate Glass and complies with DIN 12605. Quickfit™ Weighing Bottles with Ground Glass Stoppers are available in a variety of capacities with choice of squat or tall form bottles.
- Complies with DIN 12605
- Chemically inert Pyrex™ Borosilicate Glass
- Lightweight construction with ground glass stoppers
- Choice of squat or tall form bottles
Specifications
Capacity (Metric) | 10 mL |
Description | Squat form |
Includes | Ground glass stopper |
Material | Borosilicate Glass |
Certifications/Compliance | DIN 12605 |
Closure Included | Yes |
Height (Metric) | 30 mm |
Closure Material | Ground Glass |
Diameter (Metric) | 35 mm |
Closure Type | Stopper |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'