missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Quickfit™ Metal Retaining Clips
Click to view available options
Size:
FG100
FG50
FG75
Diameter (Metric) Inside:
50 mm
75 mm
100 mm
Unit Size:
Each
Description
Use with soxhlet extractors, flat flange lids and reaction vessels. Pyrex™ Quickfit™ Metal Retaining Clips apply positive pressure to both surfaces with spring wire design.
- For securing flat flange lids to wide neck reaction flasks and culture vessels
- Stainless steel construction
Specifications
Specifications
| Type | Joint clip |
| Material | Stainless Steel |
| For Use With (Equipment) | For model EX5/75 Soxhlet, 75mm flat flange bore |
| For Use With (Application) | Securing flat flange lids to wide neck reaction flasks and culture vessels |
| Description | Spring wire design |
| Size | FG75 |
| Diameter (Metric) Inside | 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction