missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pear-Shaped Glass Funnel with Glass Key and Stem with Cone
For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
Brand: Quickfit D2/01
104.66 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
- Complies with ISO 4800 Type 2
- Funnel stem with cone to allow easy connection to Quickfit™ flasks etc
- Stopcock features interchangeable glass key
Specifications
40mm | |
Borosilicate Glass | |
14/23 | |
1PK | |
Separatory Funnel |
25 mL | |
ISO 4800 | |
14/23 | |
1.5mm; Glass |