missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pear-Shaped Glass Funnel with Glass Key and Stem with Cone
For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
£71.83 - £142.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
Quantity | 1PK |
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Cone Size | Price | Quantity & Availability | ||||
12000083
|
Quickfit
D2/11 |
50 mL | 14/23 |
£137.00
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
12020083
|
Quickfit
D2/32 |
250 mL | 19/26 |
£124.00
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
12428856
|
Quickfit
D2/43 |
500 mL | 24/29 |
£125.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
12090073
|
Quickfit
D2/01 |
25 mL | 14/23 |
£142.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
12438846
|
Quickfit
D2/12 |
50 mL | 19/26 | N/A | |||||
12408856
|
Quickfit
D2/42 |
500 mL | 19/26 |
£127.00
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
12468846
|
Quickfit
D2/22 |
100 mL | 19/26 |
£142.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
||||
12448846
|
Quickfit
D2/21 |
100 mL | 14/23 |
£101.00
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
Description
For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
- Complies with ISO 4800 Type 2
- Funnel stem with cone to allow easy connection to Quickfit™ flasks etc
- Stopcock features interchangeable glass key
Specifications
Borosilicate Glass | |
ISO 4800 | |
1PK |