missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pressure Equalizing Funnel with Rotaflo™ Stopcock
For use when liquids have to be introduced into vessels under vacuum
£168.00 - £316.82
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | ISO 4800 |
For Use With (Application) | Used when liquids have to be introduced into vessels under vacuum, Soxhlets as solvent trap |
Quantity | 1PK |
Product Type | Pressure-equalizing Funnel |
Product Code | Brand | Capacity (Metric) | Cone Size | Joint Number | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Cone Size | Joint Number | Price | Quantity & Availability | |||
12014453
|
Quickfit
DE250/32 |
250 mL | 19/26 | 24/29 |
£168.00
Each |
In Stock
Log in to see stock. |
|||
12024453
|
Quickfit
DE250/33 |
250 mL | 24/29 | 24/29 |
£177.50
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
10034804
|
Quickfit
DE100/22 |
100 mL | 19/26 | 19/26 |
£316.82
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
Description
For use when liquids have to be introduced into vessels under vacuum
- Complies with ISO 4800
- Can also be used with Soxhlets as solvent traps to facilitate recovery at the end of an extraction
- With GP Rotaflo™ stopcocks having chemically resistant PTFE keys
Specifications
Borosilicate Glass | |
Used when liquids have to be introduced into vessels under vacuum, Soxhlets as solvent trap | |
Pressure-equalizing Funnel |
ISO 4800 | |
1PK |