missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Reaction Vessel Bubbler with Inlet
Ideal for closing reaction mixture from the atmosphere
£804.00 - £1190.00
Product Code | Brand | Type | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Standard Taper Joint | Price | Quantity & Availability | ||||
15547910
|
Quickfit
GB2/19SC |
Reaction Vessel Bubbler | Cone Size: 19/26 |
£1190.00
Pack of 5 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
15557910
|
Quickfit
GB2/29SC |
Reaction Vessel Bubbler | Cone Size: 29/32 |
£804.00
Pack of 5 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
15788017
|
Quickfit
GB2/24SC |
Reaction Vessel Bubbler with Inlet | 24/29 |
£1115.00
Pack of 5 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Description
- With gas inlet to provide continuous flow of inert gas (N2 or Ar) over the reaction
- Complete with detachable plastic hose connection to allow easy and safe attachment to 9mm flexible tubing
- Bubblers have capacity of approx 5mL