missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Receiver with Side Socket

Borosilicate glass receiver with side socket

£52.35 - £57.05

Specifications

Material Borosilicate Glass
Height (Metric) 120 mm
Product Type Receiver Adapter
View More Specs

Products 3
Product Code Brand Cone Size Price Quantity & Availability  
Product Code Brand Cone Size Price Quantity & Availability  
12039111
View Documents
Quickfit
RA4/23
24/29 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12485366
View Documents
Quickfit
RA4/11
14/23
£52.35
Each
Estimated Shipment: 09-06-2025
to see stock.
Add to basket
 
12495366
View Documents
Quickfit
RA4/22
19/26 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

With side socket inclined at an angle of 15° from horizontal
Specifications

Specifications

Borosilicate Glass
120 mm
Receiver Adapter
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Quickfit™ Receiver with Side Socket

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.