missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Right Angle Tubing Adapter
Quickfit™ Right Angle Tubing Adapter are available in a variety of cone sizes.
£57.38 - £86.10
Specifications
For Use With (Equipment) | Flexible tubing, Rubber hose |
---|---|
Includes | Detachable Plastic screw thread connector |
Material | Borosilicate Glass |
Product Type | Right angle tubing adapter |
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
12098361
|
Quickfit
MF10/1B/SC |
14/23 |
£57.38
Each |
In Stock
Log in to see stock. |
|||||
11342035
|
Quickfit
MF10/2B/SC |
19/26 |
£58.25
Each |
In Stock
Log in to see stock. |
|||||
11352035
|
Quickfit
MF10/3B/SC |
24/29 |
£60.48
Each |
In Stock
Log in to see stock. |
|||||
11362035
|
Quickfit
MF10/4B/SC |
29/32 |
£74.00
Each |
In Stock
Log in to see stock. |
|||||
12008371
|
Quickfit
MF10/5B/SC |
34/35 |
£86.10
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Description
Quickfit™ Right Angle Tubing Adapter are available in a variety of cone sizes.
- With right angle connection for attachment of rubber hose etc
- Detachable plastic screwthread connectors allow flexible tubing to be fitted easily and safely
Specifications
Flexible tubing, Rubber hose | |
Detachable Plastic screw thread connector | |
Borosilicate Glass | |
Right angle tubing adapter |