missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Quickfit™ Steam Distillation Splash Head
Distillation head with steam connection
Brand: Pyrex™ SH7/23/SC
507.83 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.19000kg
Description
- A splash-head with integral stem for the introduction of steam into flasks during distillation
- Stem is connected to steam supply via detachable screwthread
Specifications
Anti-splash with sinter | |
Splash head adapter | |
Rotary evaporators | |
1 Each | |
90 mL |
Borosilicate Glass | |
Prevents possible contamination of the condenser from 'bumping' solvents | |
Coarse, porosity 1 sinter | |
Cone: 24/29, Socket: 29/32 |