missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Quickfit™ Steam Distillation Splash Head
Distillation head with steam connection
Brand: Quickfit SH16/29
127.96 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.20700kg
Description
- A splash-head with integral stem for the introduction of steam into flasks during distillation
- Stem is connected to steam supply via detachable screwthread
Specifications
Anti-splash with sinter | |
Splash head adapter | |
Rotary evaporators | |
1 Each | |
90 mL |
Borosilicate Glass | |
Prevents possible contamination of the condenser from 'bumping' solvents | |
Coarse, porosity 1 sinter | |
Cone: 29/32, Socket: 29/32 |