missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Short Neck Round Bottom Flask

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Short Neck Round Bottom Flask offers corrosion-free performance and resistance to thermal shock.

Brand:  Quickfit FR250/4S

113.28 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12643182

  • £238.00 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock

  • With highest quality Quickfit™ ground glass socket
  • Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
  • Comprehensive range of 45 flasks from 5ml to 10000ml
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Borosilicate Glass
Short
Round
250 mL
140 mm
29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    43

    Hours

    20

    Minutes

    56

    Seconds

    48
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Quickfit™ Short Neck Round Bottom Flask > Capacity: 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.