missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Short Neck Round Bottom Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Short Neck Round Bottom Flask offers corrosion-free performance and resistance to thermal shock.
£114.55 - £261.10
Specifications
Certifications/Compliance | Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements |
---|---|
Material | Borosilicate Glass |
Neck Style | Short |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12498966
|
Quickfit
FR100/4S |
100 mL | 105 mm |
£193.00
Pack of 5 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
12020663
|
Quickfit
FR2L/4S |
2000 mL | 240 mm |
£114.55
Each |
In Stock
Log in to see stock. |
||||
12643182
|
Quickfit
FR250/4S |
250 mL | 140 mm |
£224.00
Pack of 5 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
12439016
|
Quickfit
FR500/4S |
500 mL | 163 mm |
£261.10
Pack of 5 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
12662002
|
Quickfit
FR50/2S |
50 mL | 90 mm |
£159.00
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
- With highest quality Quickfit™ ground glass socket
- Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
- Comprehensive range of 45 flasks from 5ml to 10000ml
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications
Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements | |
Borosilicate Glass | |
Short | |
Round |