missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Vacuum Receiver Adapter
Click to view available options
Height (Metric):
110mm
140mm
150mm
165mm
Cone Size:
14/23
19/26
24/29
29/32
Standard Taper Joint No.:
19/26
24/29
Unit Size:
Each
Description
Deliver liquids between glass containers under vacuum. QuickFit™ vacuum receiver adapter comes with a side arm for easy attachement to vacuum supply.
- Delivery stem within cone
- With sidearm for connection to a vacuum supply
- Easy connection to flexible tubing via detachable plastic screwthread connector
Specifications
Specifications
| Cone Size | 14/23 |
| For Use With (Equipment) | Flexible tubing |
| Height (English) | 4.33in. |
| Height (Metric) | 110mm |
| Includes | Detachable Plastic screw thread connector, delivery stem, side-arm |
| Material | Borosilicate Glass |
| Product Type | Vacuum receiver angled adapter |
| Standard Taper Joint No. | 19/26 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction