missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Water Still Single Distillation

Product Code. p-7160082
Click to view available options
Voltage:
220 V
230 V
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15838756

Brand: Scilabware QWS4/220V

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quickfit™ Water Still Single Distillation incorporates a number of operational and safety features that make it the ideal choice for your laboratory.

  • Output capacity 4 L/hour pyrogen free single distilled water
  • Distillate quality complies with European Pharmacopoeia for Purified Water & A.S.T.M. Type 4.
  • Pyrex™ glass boiler and condenser minimise potential contamination of distillate from the leaching effect of distilled water on metal components
  • Distillate pH 5.0-6.5
  • Distillate conductivity 3.0-5.0 uS/cm
  • 3kW chromium plated heating element with 2 independent re-settable thermostats protect the still in the event of water supply failure
  • Easy to clean. No glassware dismantling is required
  • Can wall or bench mounted
  • CE marked by independent testing agency
  • Supplied with an instruction/operating manual
TRUSTED_SUSTAINABILITY

Specifications

Frequency 50/60 Hz
Voltage 220 V
Wattage 3 kW
Flow Rate 4 L/hr.
Type Water Still Single Distillation
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.