missing translation for 'onlineSavingsMsg'
Learn More

Brady™ QuickFlag™ Polyester Labels

Product Code. 17831819
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 50.80 mm (H)
Unit Size:
Pack of 140
This item is not returnable. View return policy

Product Code. 17831819

Brand: Brady™ 170965

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges. Print almost anywhere with a Brady™ portable label printer.

  • Patent pending designed with a tapered adhesive side to create easy-to-apply one-sided wire and cable flags without mismatched edges or exposed adhesive
  • Made with a tough polyester material that resists abrasions, temperatures of -40°F to 248°F (-40°C to 120°C), and solvents such as fuel, oil and water
  • Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 140
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 50.80 mm (H)
Length (English) 2 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 2 in
Height (Metric) 50.80 mm
Alternate Part Number M4-214-483
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.