missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ QuickPicker

The core sampler QuickPicker is particularly suitable in the event that bulk goods are taken directly from sacks or bags and have to be filled into the original sampling bottle directly. QuickPicker is uncomplicated in its use and cleaning.

Brand:  Buerkle™ 5322-0300

148.80 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10040812

  • £169.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches).

This item is not returnable. View return policy

Description

Description

  • Insertion depth of 30 cm, diameter of 25 mm
  • Made of transparent polypropylene for aggressive chemicals
  • Scratchproof, sterilizable and cost-effective
  • Removable tip for easy cleaning
Specifications

Specifications

Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers