missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Quiltec™ I Wipes
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
£63.35 - £990.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Ply | 2-ply |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
16685534
|
Contec™
QT1-1212 |
30 x 30 cm (12 x 12 in.) | 50/Bag, 10 Bags/Cs. | Non-sterile |
£487.00
Pack of 500 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
15287159
|
Contec™
QT1-1212B/100 |
30 x 30 cm (12 x 12 in.) | 100 Pk. (Bulk) | Non-sterile |
£97.63
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11972435
|
Contec™
QT1-99 |
23 x 23 cm (9 x 9 in.) | 50/Bag, 20 Bags/Cs. | Non-sterile |
£63.35
Pack of 100 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
16285232
|
Contec™
LWQS0002 |
30 x 30 cm (12 x 12 in.) | 500/Cs. | Sterile |
£885.00
Pack of 500 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||
13516940
|
Contec™
QT1-99B |
23 x 23 cm (9 x 9 in.) | 150/Bag, 6 Bags/Cs. | Non-sterile |
£476.00
Pack of 900 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
16695534
|
Contec™
QT1-66B |
15 x 15 cm (6 x 6 in.) | 200/Bag, 10 Bags/Cs. (Bulk) | Non-sterile |
£640.00
Pack of 2000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
16675524
|
Contec™
LWQS0001 |
23 x 23 cm (9 x 9 in.) | 25/Bag, 40 Bags/Cs. | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
- These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
- Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
- Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning
Order Info
Laundered and packaged in an ISO Class 4 cleanroom.
Specifications
Cleanroom Wipe | |
Not Autoclavable | |
2-ply |
Polyester | |
Single-use |