missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quinaldine, 96%, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
It is an anaesthetic used in fish transportation. Used in preparation of oil-soluble dyes. Also used in anti-malaria drugs, in manufacturing dyes, food colorants , pharmaceuticals and pH indicators.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is an anaesthetic used in fish transportation. Used in preparation of oil-soluble dyes. Also used in anti-malaria drugs, in manufacturing dyes, food colorants , pharmaceuticals and pH indicators.
Solubility
Soluble in water (2.5g/L).
Notes
Air and Light Sensitive. Store in dark and away from air. Store in cool, dry place in tightly closed container. Store away from acid chlorides and acid anhydrides. It may discolor to brown upon storage.
It is an anaesthetic used in fish transportation. Used in preparation of oil-soluble dyes. Also used in anti-malaria drugs, in manufacturing dyes, food colorants , pharmaceuticals and pH indicators.
Solubility
Soluble in water (2.5g/L).
Notes
Air and Light Sensitive. Store in dark and away from air. Store in cool, dry place in tightly closed container. Store away from acid chlorides and acid anhydrides. It may discolor to brown upon storage.
Specifications
Specifications
Melting Point | -2°C |
Density | 1.058 |
Boiling Point | 247°C to 248°C |
Flash Point | 79°C (174°F) |
Odor | Odorless |
Refractive Index | 1.612 |
Quantity | 25 g |
Beilstein | 110309 |
Sensitivity | Air and light sensitive |
Merck Index | 14,8047 |
Show More |
Safety and Handling
Product Identifier
- Quinaldine
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- MIXTURE LIST-Contains : Quinaldine
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'