missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
£3700.00 - £5680.00
Specifications
Connection Type | D-sub Connector, 9-pin |
---|---|
Display Type | Touchscreen |
Readability | 1 mg |
Includes | Standard Balance Without Country-specific Additions |
Leveling | Motorized |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
18082134
|
Sartorius
QTX323IMU-1S |
320 g |
£3700.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18002244
|
Sartorius
QTX1203IMU-1S |
1200 g |
£5420.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18012184
|
Sartorius
QTX423IMU-1S |
420 g |
£4130.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18072174
|
Sartorius
QTX1503IMU-1S |
1500 g |
£5680.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18082224
|
Sartorius
QTX623IMU-1S |
620 g |
£4560.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Real-time level
Specifications
D-sub Connector, 9-pin | |
1 mg | |
Motorized | |
≤ 1.0 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Touchscreen | |
Standard Balance Without Country-specific Additions | |
Quintix Pro Balance | |
Balance | |
No |