missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
£2320.00 - £3870.00
Specifications
Connection Type | D-sub Connector, 9-pin |
---|---|
Display Type | Touchscreen |
Readability | 10 mg |
Includes | Standard Balance Without Country-specific Additions |
Leveling | Real-time Level Support |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
18072144
|
Sartorius
QTX1202IRO-1S |
1200 g |
£2320.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18092224
|
Sartorius
QTX6202IRO-1S |
6200 g |
£3870.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18042204
|
Sartorius
QTX2202IRO-1S |
2200 g |
£2580.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18002214
|
Sartorius
QTX3202IRO-1S |
3200 g |
£3010.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18002194
|
Sartorius
QTX4202IRO-1S |
4200 g |
£3440.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Enhance the user experience with new premium features.
- Offering a wide range of use in different environments and applications.
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
- Motorized automatic leveling
Specifications
D-sub Connector, 9-pin | |
10 mg | |
Real-time Level Support | |
≤ 0.9 s | |
100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A |
Touchscreen | |
Standard Balance Without Country-specific Additions | |
Quintix Pro Balance | |
Balance | |
No |