missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Topload Weighing Balances
GREENER_CHOICE

Product Code. p-4686848 Shop All Sartorius Products
Click to view available options
Model:
412
612
1102
2101
2102
3102
5100
5101
5102
6101
6102
Capacity:
410 g
610 g
1.1 kg
2.1 kg
3.1 kg
5.1 kg
6.1 kg
Readability:
10 mg
100 mg
1 g
Linearity:
±20 mg
±200 mg
1 g
30 mg
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 13512990

Brand: Sartorius QUINTIX51001S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.

  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB 'plug and work' connectivity to a printer or computer

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard Application: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.

Special Lab Applications: Mixing; Components; Statistics and Conversion.

Note

USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 5.1 kg
Display Type Color Graphic
Readability 1 g
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, in-use cover, application
Leveling Automatic
Linearity 1 g
Material Gold, Die-cast Aluminum, ABS Plastic
Model 5100
Repeatability 1 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 10.3 lb.
Weight (Metric) 4.7 kg
Voltage 100/240 V
Wattage 2 w
Legal for Trade Class III
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.