missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-100 System
Shop All Buchi Products
Click to view available options
Description:
No Protective coating
Safety coating
Includes:
F -105, -10°C to +25°C
F-100, fix 10°C
No Recirculating Chiller
Unit Size:
Each
Description
- R-100 rotary evaporator
- Entry level Rotavapor
- Meets the essential needs in evaporation and BUCHI’s high quality standards.
Specifications
Specifications
| Description | Safety coating |
| Voltage | 220/240 V |
| Capacity (Metric) | 5 L |
| Speed | 280 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Includes | No Recirculating Chiller |
| Glassware Assembly Type | Vertical |
| Standard Taper Joint | SJ 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction