missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-300 Systems with Electronic Lift- 5000 mL
Meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Brand: BUCHI 11SR300251VS21
This item is not returnable.
View return policy
Description
- R-300 meets the highest expectations in convenience and versatility
- Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Specifications
Electronic lift | |
5 L | |
Ambient to 220°C | |
F-308: cooling capacity 900 W (at 15°C (-10°C to +25°C)) | |
SJ 29/32 |
220/240 V | |
280 rpm | |
I-300, with Woulff bottle (includes VacuBox | |
Vertical (condenser and receiving flask are P+G coated) |