missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ R-Series Touchclave Autoclaves
Ideal for many laboratory sterilization applications, the Touchclave-R range has been designed with flexibility and reliability in mind and is ideal for installation in laboratories which do not have access to a drain or water supply.
Brand: LTE Scientific™ TCR/160/V1
Description
- No-action "push-n-seal" door with pneumatic seal and locking
- 8-program Touchscreen control system
- Compact design
- 316L stainless steel pressure vessel
- Built-in air ballast system for fast processing of liquid loads
- Load-sensed process timer
- Fan cooling system
- Operating temperatures from 105° to 137°C
- Safety microswitch
- Top or front-loading
Specifications
540 mm | |
625 mm | |
Ideal for many types of general laboratory sterilization | |
Autoclave, Top-loading | |
Compact | |
1 Phase: 220 to 240V, 50Hz, 5.0kW / 20A 1 Phase Boosted: 6kW / 30A 3 Phase: N/A |
|
Air compressor included | |
710 mm |
160 L | |
350 mm | |
1000 mm | |
105°C to 137°C | |
210 kg | |
8 program touchscreen control system, Built-in air ballast system for fast processing, Load-sensed process timer, Dual cooling system | |
1 shelf, 1 position |