missing translation for 'onlineSavingsMsg'
Learn More

Brady™ R10000 Series Printer Ribbon

Switch out your ribbon in seconds with these easy-to-load ribbon cartridges that slide into place in the always-correct direction.

Brand:  Brady™ 151003

Additional Details : Weight : 0.45400kg

 View more versions of this product

Product Code. 17515136

  • £72.95 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Make it last – R10000 series ribbons are based on a resin formulation that produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • Make it fast – self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading
  • R10000 series ribbons are ideal for use with long-lasting indoor / outdoor materials such as Brady B-595
Specifications

Specifications

Blue
Resin
75 ft.
75 ft. x 2 in.
BMP61 Labeling System, BradyPrinter M611
Thermal Transfer
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers