Learn More
Brady™ R10000 Series Printer Ribbon
Switch out your ribbon in seconds with these easy-to-load ribbon cartridges that slide into place in the always-correct direction.
Brand: Brady™ 150904
63.11 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.45400kg
Description
- Make it last – R10000 series ribbons are based on a resin formulation that produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Make it fast – self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading
- R10000 series ribbons are ideal for use with long-lasting indoor / outdoor materials such as Brady B-595
Specifications
Black | |
Resin | |
75 ft. | |
75 ft. x 2 in. |
BMP61 Labeling System, BradyPrinter M611 | |
Thermal Transfer | |
2 in. |