missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RA Lamb High Capacity Wax Dispenser, basic model with digital display; 240V

Dispense molten paraffin wax with Thermo Scientific™ RA Lamb High Capacity Wax Dispenser.

Brand:  Thermo Scientific™ E66HC/230

Product Code. 12658566

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Dispense molten paraffin wax with Thermo Scientific™ RA Lamb High Capacity Wax Dispenser.

Features:
  • Dispenser has a capacity of 2.5 gal. (10L.
  • Sleek design and white epoxy finish facilitate easy cleaning.
  • Digital electronics provide precise temperature control (with display).
  • Clog-free electronic tap gives a high flowrate.
Specifications

Specifications

240 V
10 L
Basic Model
2.5 gal.
With digital display; 240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers