missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ RA Lamb Seven-Drawer Filing Cabinets

Store larger microscope slides or paraffin wax blocks in cardboard boxes in these seven-drawer filing cabinets.

Brand:  Epredia™ E43/13BLUE

Code : 50

Additional Details : Weight : 12.00000kg

 View more versions of this product

Product Code. 12648516

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Can be used for the storage of larger microscope slides up to 76 x 51mm
  • Can also be used for the storage of paraffin wax blocks in cardboard boxes and Super Mega Cassettes
  • It may also be used for the storage of photographic transparencies and most grid boxes used in electron microscopy
  • If a drawer is fitted with the Raymond A Lamb divider, two rows of 76 x 26 slides can be stored
  • Capacity of 1500 or 3000 slides depending on model
Specifications

Specifications

Slide Filing Cabinet
Blue
76 mm
26/51 mm
3000
3000 Slides
Cardboard Box, Steel, Paraffin Wax Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers