missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ RA Lamb Seven-Drawer Filing Cabinets
Store larger microscope slides or paraffin wax blocks in cardboard boxes in these seven-drawer filing cabinets.
Brand: Epredia™ E43/13GREY
Code : 50
Additional Details : Weight : 12.00000kg
Description
- Can be used for the storage of larger microscope slides up to 76 x 51mm
- Can also be used for the storage of paraffin wax blocks in cardboard boxes and Super Mega Cassettes
- It may also be used for the storage of photographic transparencies and most grid boxes used in electron microscopy
- If a drawer is fitted with the Raymond A Lamb divider, two rows of 76 x 26 slides can be stored
- Capacity of 1500 or 3000 slides depending on model
Specifications
Slide Filing Cabinet | |
Gray | |
76 mm | |
26/51 mm |
3000 | |
3000 Slides | |
Cardboard Box, Steel, Paraffin Wax Block |