missing translation for 'onlineSavingsMsg'
Learn More

RA Lamb Vertical Slide Rack, holds 60 slides

Product Code. 12668576 Shop All Epredia Products
Click to view available options
Slide Capacity:
60
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12668576

Brand: Epredia E89

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store and protect up to 60 microscope slides in this high-quality vertical slide rack.

Store and protect up to 60 microscope slides with the high-quality Thermo Scientific™ RA Lamb Vertical Slide Rack.

  • Durable stainless steel construction protects slides from harm
  • Grooves hold 76 x 26mm microscope slides vertically for quick and easy selection
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 60
Device Holds Slides
Height (English) 1.77 in.
Height (Metric) 45 mm
Length (English) 7.51 in.
Length (English) Slide 3 in.
Length (Metric) 191 mm
Length (Metric) Slide 76 mm
Material Stainless Steel
Width (English) 1.37 in.
Width (English) Slide 1 in.
Width (Metric) 35 mm
Width (Metric) Slide 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.