missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Rack For 110 Tubes Dia. 14.5 mm For Shaking Device, For Wnb22

Product Code. 16374647 Shop All Memmert Products
Click to view available options
For Use With (Equipment):
14 L and 22 L Water Baths
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16374647

Brand: Memmert™ W22B02778

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these test tube racks with Memmert baths. Memmert™ Test Tube Racks for Water/Oil Bath are available in a variety of designs sizes to meet your specific needs.

  • Test tube rack
  • For use with Memmert water or oil baths

Specifications

For Use With (Equipment) 14 L and 22 L Water Baths
Holds 110 14.5 mm Test Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.