missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker
Shop All Thermo Scientific Products
Click to view available options
Product Type:
96-well Microplate Holder
Adjustable 15 mL Conical Tube Rack
Adjustable 50 mL Conical Tube Rack
Adjustable Tube Rack
Control Box
EU Plug
Fixed Conical Tube Rack
Fixed Tube Rack
General Power Adapter
Rubber Platform
Shaker Platform
Spring Platform
Spring Wire Rack
Sticky Mat
UK Plug
Universal Platform
Dimensions (L x W):
140 x 140 mm
158 x 95 mm
21 x 30 mm
24 x 30 mm
240 x 350 mm
27 x 22 mm
350 x 240 mm
360 x 300 mm
40 x 14 mm dia.
40 x 16 mm
40 x 16 mm dia.
40 x 18 mm
428 x 295 mm
45.7 x 45.7 cm
450 x 400 mm
720 x 440 mm
900 x 540 mm
N/A
Unit Size:
1 unit
Each
Description
Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
- Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
- Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Spécification
Spécification
| Product Type | Sticky Mat |
| Dimensions (L x W) | 140 x 140 mm |
| For Use With (Equipment) | CO2 Resistant Shaker |
| No. of Positions | 4 |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu