Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Brand: Thermo Scientific™ 920018
Code : 51
Additional Details : Weight : 4.80000kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Microplate racks in standard or deepwell formats
Specifications
Side Access Freezer Rack (Adjustable) | |
Silver | |
Stainless Steel | |
Square | |
13.5 cm | |
29.5 cm | |
22.0 in. |
2 in. Box Racks - Adjustable side access rack | |
Boxes (2 in.) | |
20 Boxes/Rack | |
17.3 and 23 cu. ft. capacity upright freezers | |
5.3 in. | |
11.6 in. | |
55.9 cm |