Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Brand: Thermo Scientific™ 820036
Code : 51
Additional Details : Weight : 0.10000kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- With sliding drawer racks
- Adjustable side access box racks
- Microplate racks in standard or deepwell formats
Specifications
Side Access Freezer Rack (Microplate/Deepwell) | |
Silver | |
Stainless Steel | |
6 | |
13.5 cm | |
30.2 cm | |
22 in. |
Side Access Microplate Rack - Standard or Deepwell | |
Microplates | |
36 Plates/Rack | |
17.3 and 23 cu. ft. capacity upright freezers | |
5.3 in. | |
11.9 in. | |
55.9 cm |