Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Brand: Thermo Scientific™ 1950518
Code : 51
Additional Details : Weight : 4.71740kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Side Access Freezer Rack (Adjustable) | |
Silver | |
Stainless Steel | |
4 Tiers | |
13.7 cm | |
23.9 cm | |
26.8 in. |
2 in. Box Racks - Adjustable side access rack | |
Boxes (2 in.) | |
20 Boxes/Rack | |
Thermo Scientific TDE Series and TSX Series (5 shelves) | |
5.4 in. | |
9.4 in. | |
68.1 cm |