Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Brand: Thermo Scientific™
153.12 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 51
Additional Details : Weight : 1.00000kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Box Racks - Sliding Drawer | |
Silver | |
Stainless Steel | |
Rectangular | |
14 cm | |
24 cm | |
26.3 in. |
2 in. Box Rack - Sliding Drawer | |
Boxes (2 in.) | |
20 Boxes/Rack | |
Thermo Scientific TDE Series and TSX Series (5 shelves) | |
5.5 in. | |
9.5 in. | |
66.8 cm |