Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Brand: Thermo Scientific™
Additional Details : Weight : 0.20000kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Side Access Freezer Rack (Microplate/Deepwell) | |
Silver | |
Stainless Steel | |
4 Tiers | |
14 cm | |
23.9 cm | |
25.5 in. |
Side Access Microplate Rack - Standard or Deepwell | |
Microplates or Deepwell Microplates | |
77 Plates/Rack | |
Thermo Scientific TDE Series and TSX Series (5 shelves) | |
5.5 in. | |
9.4 in. | |
64.8 cm |