Learn More
Eppendorf™ RackScan
RackScan reads complete storage racks with up to 96 different barcoded vials. The sample IDs are transferred to downstream databases.
Brand: Eppendorf™ 6002000014
1339.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Additional Details : Weight : 0.47000kg
Description
- Camera based instrument resulting in rapid imaging and decoding
- Comfortable and easy plug-in accessory
- Small footprint, ideal for benchtop (and integration)
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Support material of vials available via Eppendorf Homepage for documentation purposes
- Plug & Transfer with Eppendorf™ eLABInventory and eLABJournal software for comfortable data transfer
- RackScan s can be attached to RackScan b as accessory to read barcodes on side labels
- Different formats usable for high flexibility
Specifications
RackScan s | |
USB | |
Scanning more than one vial in parallel and transferring the sample data to your sample management software |
Scanner (Side Reading) | |
PC/USB | |
SBS racks and cryostorage boxes |