Learn More
Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters
Quickly characterize mixed surface contamination from gamma radiation, x-ray radiation, alpha radiation and beta radiation with dose rate measurement survey meters.
£2500.00 - £3500.00
Specifications
Dimensions (L x W x H) | 5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) |
---|---|
Diameter (English) Window | 1.7 in. |
Battery Type | 2 AAA |
Product Type | Survey Meter |
Measurement Range | Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
11967897
|
Thermo Scientific™
4250685 |
RadEye B20 Multi-Purpose Survey Meter |
£3500.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
10004524
|
Thermo Scientific™
425068510 |
RadEye B20-ER Multi-Purpose Survey Meter |
£2500.00
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
Description
First responders need to quickly identify mixed radioactive surface contamination in facility and field environments. Thermo Scientific™ RadEye™ B20 and B20-ER Multi-Purpose Survey Meters are simple, robust, reliable contamination and dose rate measurement tools for characterizing alpha, beta, gamma and X-ray radiation. RadEye B20 and B20-ER Multi-Purpose handheld Geiger counters provide an on-site solution for homeland security personnel, fire brigades, emergency response personnel, agencies involved in decontamination and decommissioning projects and hospital and pharmaceutical industry employees.
RadEye B20 and B20-ER Multi-Purpose Survey Meters offer consistent, reliable results in any application requiring radiological surveys of flat surfaces. Model B20 is for normal measurements. Model B20-ER is for high-range measurements.
- Lightweight (300g), excellent grip with and without gloves.
- Rugged and compact design, thick rubber protective cover.
- Low cost of ownership with > 500 hour operation time with 2 AAA batteries – rechargeable NiMH-cells can be used.
- Menu-driven user interface results in low training cost and immediate familiarity.
- Huge internal data memory for both scaler results and continuous data recording.
- Bright backlit LCD display. Plain text messages and different languages can be selected.
- Easy adaptation to different tasks by supervisor configuration, calibration, selection of measuring units.
- Versatile operation modes:
- Scaler/Timer with preset count and preset time for sample measurements.
- Continuous ratemeter mode for frisker operation.
- Dose rate mode.
- Audible indication: single pulse or chirper mode proportional to count rate.
- Earphone output for operation in loud environment.
- IR PC Interface or Bluetooth™ as option.
- Advanced Windows™ software is available as option.
View our online training here.
Specifications
5.2 x 2.8 x 5.2 in. (13 x 7 x 13 cm) | |
2 AAA | |
Contamination B-20: 0 - 10 kcps; B20ER: 0 - 500 kcps | |
5.2 in. | |
44 mm | |
0.3 kg | |
Gamma | |
6 mm | |
>500 hr.s on two AAA batteries | |
13 cm | |
13 cm |
1.7 in. | |
Survey Meter | |
5.2 in. | |
2p Efficiency (ref. to 50 mm diameter without rubber sleeve): Am-241; Co-60: 25%; Sr/Y-90: 36%; C-14: 19% | |
7 cm | |
LED, sound, vibrator | |
cps, cpm. Bq, dpm, dps, Sv/h, rem/h | |
2.8 in. | |
0.7 lb. | |
2.4 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.