Learn More
Thermo Scientific™ RadEye™ G Series Personal Dose Rate Meters
Detect and measure even the smallest change in gamma and dose rate measurements with intrinsically safe Thermo Scientific™ RadEye™ G Series of personal radiation detectors.
£3575.00
Specifications
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
---|---|
Protection Degree | IP 65 according to EN 60529 |
Battery Type | 2 AAA |
Detector Type | Energy-compensated Geiger-Mueller tube |
Weight (Metric) | 0.18 kg |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10016389
|
Thermo Scientific™
4250676 |
RadEye G-10 with Red Label |
£3575.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
Continuously monitor your radiation exposure in any nuclear or radiological emergency. The Thermo Scientific™ RadEye™ G Series of personal radiation detectors provide first responders with quick, reliable gamma and dose rate measurements. These light-weight, handheld Geiger counters detect and measure very low gamma energies; even the smallest change in radiation rates are displayed immediately, while coincidentally occurring fluctuations are suppressed. For hazmat teams investigating potentially explosive atmospheres, intrinsically safe RadEye G models meet the latest ATEX standards.
- Menu driven interface can be optimized to application
- Large, clear, backlit display for error free readings
- High range versions for high turn back levels up to 300 R/h (3 Sv/h)
- Intrinsically safe versions for potentially explosive environments
- Large energy compensated GM tube for precise dose rate measurement of gamma and X-ray
- High sensitivity to low energy gamma radiation in harsh environments
- Durable – shock resistant design
- 900 hour operation with 2 AAA batteries
- Bright LED allows for operation in smoke and darkness
- One hot and four advanced buttons – easy to use Alarm relay output – for area monitor application
- Designed to exceed ANSI N42.33 standard
- Intrinsically safe , ATEX certified
- Data analysis can be done by an optional Windows™-based PC-software and an accompanying reader device
View our online training here.
Specifications
3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) | |
2 AAA | |
0.18 kg | |
0.41 lb. |
IP 65 according to EN 60529 | |
Energy-compensated Geiger-Mueller tube | |
900 hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.