missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters

Protect nuclear medicine personnel and nuclear facility employees with gamma survey meters for continuous monitoring of external or ambient ionizing radiation fields.

£3406.00

Specifications

Sensitivity 0.01μSv/h to2 mSv/h
Certifications/Compliance Designed to meet and exceed IEC 60846-1.
Energy Range 17 keV to 3 MeV( ± 30%); 17 keV to 3.0 MeV according to IEC 60846-1 (2009)
Display Type Backlit LCD
Battery Type 2 AAA
View More Specs

Products 1
Product Code Brand Description Dose Rate Limit Price Quantity & Availability  
Product Code Brand Description Dose Rate Limit Price Quantity & Availability  
11960737
View Documents
Thermo Scientific™
4250687
RadEye G20-10 X-Ray and Gamma Survey Meters, Upper dose rate limit: 2 mSv/h 2 mSv/h (200 mrem/h)
£3406.00
Each
Estimated Shipment: 19-05-2025
to see stock.
Add to basket
 
Description

Description

Nuclear medicine personnel who work with medical isotopes or in facilities that use radiation need to monitor their risk of exposure at all times. Protect employees and meet occupational safety regulations with the Thermo Scientific™ RadEye G20-10 and G20-ER10 X-ray and Gamma Survey Meters. These lightweight, compact Geiger counters are ideal for ambient equivalent dose and dose rate measurement, with a flat energy response curve from 17keV to 1.3MeV according to ambient equivalent dose H*(10). The RadEye G20-ER10 model covers the whole dose rate range from background to 100 mSv/h.

RadEye G20-10 / G20-ER10 X-Ray and Gamma Survey Meters for ambient equivalent dose and dose rate measurement are the perfect Geiger counters for nuclear industry personnel as well as civil defence, fire brigades, and hospital and pharmaceutical industry employes who work with radiation-emitting equipment.

  • Fast response, even below 1 μSv/h.
  • Rugged, compact design with thick rubber protective cover.
  • Menu-driven user interface for low training cost and immediate familiarity.
  • Huge internal data memory for both scaler results and continuous data recording.
  • Bright backlit LCD display, offering plain text messages in multiple language choices.
  • Audible indication: single pulse or chirper mode proportional to count rate.
  • Earphone output for operation in loud environments.
Specifications

Specifications

0.01μSv/h to2 mSv/h
17 keV to 3 MeV( ± 30%); 17 keV to 3.0 MeV according to IEC 60846-1 (2009)
2 AAA
−20°C to +50°C
Approx. 4 cps per µSv/h
+/- 10% within the measurement range
0.3 kg
Gamma, X-Ray
62 mm
>500 hr.s on two AAA batteries
2.44 in.
Designed to meet and exceed IEC 60846-1.
Backlit LCD
Survey Meter
5.12 in.
Pancake GM with multi-element filter
6.7 cm
Civil defense, fire brigades, hospitals, nuclear industry, and pharmaceutical industry
Sv/h; rem/h
2.64 in.
0.66 lb.
13 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ RadEye™ G20-10 and G20-ER10 X-Ray and Gamma Survey Meters

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.