Learn More
Thermo Scientific™ RadEye™ X Series Survey Meters
Be prepared for virtually any radiation exposure scenario with compact, multi-purpose survey meters that operate with Geiger-Mueller, scintillation or proportional detectors.
Brand: Thermo Scientific™ 4250692
Description
Be prepared for virtually any radiation contamination scenario. The Thermo Scientific™ Radeye™ X Series Survey Meters comprise three different types of compact, multi-purpose survey meters suited for a wide range of applications where personnel risk radiation exposure, whether they are emergency responders, fire fighters, nuclear power plant employees, or medical professionals. RadEye X Series Survey Meters can operate with virtually any manufacturer's Geiger-Mueller, scintillation or proportional detectors to perform general count rate, surface contamination and dose rate measurements.
RadEye GX Survey Meter for Geiger-Mueller Detectors
- Accepts a wide range of GM detectors
- Measurement range default (overrange indication starts at): 10,000 cps
- Measured quantities (requires individual probe calibration): Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm).
- High Voltage range: 350V…1100V.
- Output impedance: 1MOhm.
RadEye SX Survey Meter for Scintillation Detectors
- Operates with dual phosphor α/β, NaI(Tl) and plastic probes.
- Measurement range default (overrange indication starts at):100,000 cps.
- Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h).
- High Voltage range: 100 V ... 1400 V.
- Output impedance: 2MOhm.
- Thresholds: 4 (30 to 1280mV, 1mV resolution).
- Energy windows: 2 ROI (region of interest).
RadEye PX Survey Meter for Proportional Detectors
- Operates with proportional detectors such as He-3 and BF3 neutron detectors.
- Measurement range default (overrange indication starts at): 100,000 cps.
- Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2).
- Dose rate (R/h, Sv/h, rem/h).
- High Voltage range: 100 V ... 2300 V.
- Output impedance: 2MOhm.
- Thresholds: 3 (30 to 1220mV, 1mV resolution).
- Energy windows: 1 ROI (region of interest).
Features for all Survey Meters in the RadEye X Series:
- Connector Types MHV.
- Battery powered (2 x AAA alkaline or rechargeable), powered desktop station available as option.
- Alarms 80 dB at distance of 30cm (11.8 in.).
- Clear and large display.
- Versatile operation modes.
- Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™.
- Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
- Logs last 250 alarms, error messages and changes of configuration.
- Background subtraction: in count rate and contamination mode.
- Probe library for 16 different detectors with data like high voltage, calibration factor, dead time correction, overload threshold, detector area and timeout for detector failure; Default values for common probes are preset.
- Internal memory: The last 1500 measured values are saved and can be read out via PC program; Max and mean value of count rate and dose rate; Time interval is factory preset to 120s by default; Scaler measurements and momentaneous readings stored manually.
- Averaging filters: Ratemeter filter type - Advanced Digital Filter (ADF), Digital RC-Filter with time constant, 1s to 180s, depending on count rate and count rate change.
- Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2.
Specifications
RadEye GX Survey Meter | |
Survey Meter | |
Dependent on probe used |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.