missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rain Jacket 7491-Yellow
30.72 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Rain jacket
- Material: 100% polyester with PU coating 170 gsm
- Color: yellow
- Long jacket with adjustable hood, adjustable hem, elastic sleeve hem
- Front flap with zipper and press button, two side pockets and flap, comfortable to wear
- Sizes: S-3XL
- Oversize surcharge from Gr. XXL + 10% do not wash, do not bleach, do not dry, do not iron, do not clean
Specifications
Size | 3X-Large |
Gender | Men's |
Color | Yellow |
Closure Type | Zipper |
Disposable | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'