Learn More
Brannan™ Rainfall Sprinkler Measure
Rainfall Sprinkler Measure with 100 mm diameter rain gauge.
Brand: Brannan™ 13/414/3
Description
- A simple gauge calibrated in inches and millimeters
- Rainfall capacity up to 400 mL
- Supplied with rainfall chart
Specifications
Rainfall Chart | |
21 cm | |
10 cm |
Measuring Rainfall | |
Crystal Styrene | |
Rain Gauge |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.