missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Raised Scale Graduated Beaker

Product Code. 10504522
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 10504522

Brand: Vitlab™ 442941

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Raised Scale Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed scale. Spout is designed to function correctly and accurately; unwanted drips are practically eliminated.

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Autoclavable at 121°C (2 bar) according to DIN EN 285

Specifications

Color Transparent
Diameter (Metric) Outer 116 mm
Capacity (Metric) 1000 mL
Material Polypropylene
Height (Metric) 170 mm
Quantity 6 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance DIN EN 285
Scale Raised Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.