missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Raised Scale Graduated Beaker
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 6
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Outer | 150 mm |
| Capacity (Metric) | 2000 mL |
| Material | Polypropylene |
| Height (Metric) | 215 mm |
| Quantity | 6 Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | DIN EN 285 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction