missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Range Finder Hydrometer
Brannan Range Finder Hydrometer, Specific Gravity Range: 0.70 to 1.00g/mL, Accuracy: +/-0.01g/mL, Ballast Type: Steel shot, Certifications/Compliance: ISO 650, 916, Quantity: 1Pack
Brand: Brannan™ 10/530/0
This item is not returnable.
View return policy
Description
Brannan Range Finder Hydrometer, Specific Gravity Range: 0.70 to 1.00g/mL, Accuracy: +/-0.01g/mL, Ballast Type: Steel shot, Certifications/Compliance: ISO 650, 916, Quantity: 1Pack
Specifications
1Pack | |
±0.01g/mL | |
Steel Shot | |
Specific Gravity Measurement |
Range Finder Hydrometer | |
ISO 650, 916 | |
0.70 to 1 | |
0.70 to 1.00 g/mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ Range Finder Hydrometer > Specific Gravity Range: 0.70 to 1.00g/mL
Spot an opportunity for improvement?Share a Content Correction