missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Range Finder Hydrometers
Brannan Range Finder Hydrometers, Baume Range: 1.50 to 2, Length: 250mm, Certifications/Compliance: UKAS, Quantity: 1Each, Subdivisions: 0.005g/mL
£17.45 - £19.95
Specifications
Quantity | 1Each |
---|---|
Type | Range Finder Hydrometer |
Increments | 0.005 g/mL |
Certifications/Compliance | UKAS |
Length (Metric) | 250 mm |
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
12851428
|
Brannan™
10/531/0 |
1 to 1.50 |
£17.45
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
12861428
|
Brannan™
10/532/0 |
1.50 to 2 |
£19.95
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
Brannan Range Finder Hydrometers, Baume Range: 1.50 to 2, Length: 250mm, Certifications/Compliance: UKAS, Quantity: 1Each, Subdivisions: 0.005g/mL
Specifications
1Each | |
0.005 g/mL | |
250 mm |
Range Finder Hydrometer | |
UKAS | |
Specific Gravity Measurement |