missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger 3000 Compact Bench Scale

Product Code. p-8009911 Shop All Ohaus Products
Click to view available options
Capacity:
1.5 kg
6 kg
15 kg
30 kg
Model:
R31P15
R31P1502
R31P3
R31P30
R31P6
Unit Size:
Each
Pack of 3
This item is not returnable. View return policy

Product Code. 13485109

Brand: Ohaus™ 30031702

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own.

  • Ranger 3000 has the largest display in its class and is equipped with checkweighing LEDs and backlit LCD displays which makes it functional in almost any working condition.
  • The most user friendly scale on the market with easy setup that ensures your valuable time is not wasted and you’re working as proficiently as possible.
  • Ranger 3000 produces accurate results within one second and virtually eliminates your wait time and allows you to move at a pace determined by you, not your weighing equipment.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Built-in RS232, optional 2nd RS232, USB, Ethernet
Battery Life 210 hr. continuous use with 12 hr. recharge time
Battery Type Rechargeable lead acid
Calibration External
Certifications/Compliance FCC, Part 15, Class A; EN61326-1:2006 (Class B)
Construction Stainless steel platform, ABS housing
Capacity 1.5 kg
Display Type LCD with White Backlight
Readability 0.05 g
Keypad Type Mechanical
Model R31P1502
Stabilization Time 1 sec.
Temperature (Metric) Operating -10°C to +40°C
Type Ranger™ 3000 Compact Bench Scale
Weighing Modes kg, lb, g, oz, lb:oz
Dimensions (L x W) 225 x 300 mm
Dimensions (L x W x H) 327 × 311 × 117 mm
Length (Metric) 327 mm
Length (Metric) Pan 225 mm
Width (Metric) 311 mm
Width (Metric) Pan 300 mm
Height (Metric) 117 mm
Weight (Metric) 4.2 kg
Electrical Requirements 100/240 VAC 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.